CHOOSE YOUR PERK: Get a FREE* dartboard on orders of $699+ with at least 16 unique line items (Code: DART26) - or choose FREE shipping on orders of $99+ (Code: FREESHIP99).

20V MAX XR 3 SPEED OSCILLATING MULTITOOL

9501.DCS356B - UNSPSC 27112700
9501024436990 1
20V MAX XR 3 SPEED OSCILLATING MULTITOOL 20V MAX XR 3 SPEED OSCILLATING MULTITOOL
20V MAX XR 3 SPEED OSCILLATING MULTITOOL
New

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Battery Voltage 20 V
Length 30.5 cm
Width 16.8 cm
Height 7.8 cm
Power Output 2000 W
Weight 2.6 lbs
EAN 4068362347535

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.